DESCRIPTION

Whirlpool 18 CF 32-3/8 in. Top-Freezer Refrigerator

WW8TXNWMB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White on White
Color Finish Category
Whites
Depth
33-1/2 in
Height
65-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY