DESCRIPTION

  • Fixed freezer door storage
  • Fixed utility compartment
  • Full-width fixed refrigerator door storage
  • Half-width fixed wire freezer shelf
  • Up-front temperature controls
  • White crisper drawers

Whirlpool 18 CF 32-7/8 in. Top-Freezer Refrigerator

WW8TXNWFB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White on White
Color Finish Category
Whites
Depth
33-1/2 in
Height
67-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
UL Listed
Yes
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY