DESCRIPTION

  • Automatic Defrost
  • Clear humidity-controlled crispers
  • SpillMizer™ glass shelves
  • Up-front temperature control

Whirlpool 18 CF Top-Freezer Refrigerator With Humidity-Controlled Crispers

WWRT138TFY

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
32-3/4 in
Energy Star Compliant
Yes
Height
66-1/4 in
Installation Type
Freestanding
IsAcceptableImage
Lead Law Compliant
Yes
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
29-1/2 in

Starting at
Call for Pricing
  • QUANTITY