DESCRIPTION

  • Five cycles: quick wash, normal, heavy, light and rinse only
  • Hold an 8 piece place setting
  • Quiet Partner™ I sound package
  • Stainless steel tub

Whirlpool 18 in. 5-Cycle 2-Option Dishwasher

WWDF518SAA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Decibel Rating dB
57 dB
Depth
22 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS