DESCRIPTION

  • Accu-Chill™ temperature management system
  • Adaptive defrost
  • Adjustable storage for flexibility and adaptability
  • Condiment bins, wire can rack, lower freezer bin, freezer light and no slip blue door bin mats
  • EveryDrop™ 6-month water filter
  • Exterior ice and water dispenser
  • Factory installed automatic ice maker
  • Humidity controlled crispers
  • SpillGuard™ glass shelves
  • Temperature controlled full-width pantry

Whirlpool 19.8 CF Top Mount Refrigerator

WGI0FSAXVY

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
30-1/4 in
Energy Star Compliant
No
Height
70-1/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY