DESCRIPTION

  • Beverage storage and easy access
  • Durable performance inside and out of the home
  • Internal temperatures always consistent
  • Self-monitoring defrost

Whirlpool 19 cf Top Mount Garage Refrigerator

WGARF19XXYK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
32-3/10 in
Energy Star Compliant
No
Height
72-7/10 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
No
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY