This product requires certification to purchase.

2 in. Installation Kit

Whirlpool

2 in. Installation Kit

  • Fast #
  • Part #WW10267701RP
  • Item #8390069
  • Manufacturer Part #W10267701RP
5 out of 5 Customer Rating
Brand image
Whirlpool

2 in. Installation Kit

  • Fast #
  • Part #WW10267701RP
  • Item #8390069
  • Manufacturer Part #W10267701RP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
8-1/2 in
Height
8 in
Width
2 in
Warranty & Product Information
Product Type
Installation Kit
UPC
883049193830