DESCRIPTION

  • Accu-Chill™ temperature management system
  • Adjustable Door Bins
  • Optional automatic ice maker sold separately
  • SpillMizer™ glass shelves

Whirlpool 21 CF Top Mount Refrigerator

WWRT1L1TZY

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
32-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-1/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
32-1/2 in

Starting at
Call for Pricing
  • QUANTITY