DESCRIPTION

  • Accu-Chill™ temperature management system
  • Adaptive defrost
  • Adjustable gallon door bins
  • Flush exterior filtered water and ice dispenser
  • LED interior lighting
  • PUR® water filtration system
  • SpillGuard™ glass shelves

Whirlpool 22 CF Side-by-Side Free Standing Refrigerator With LED

WWRS322FDA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
34-5/8 in
Energy Star Compliant
No
Height
65-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY