DESCRIPTION

  • AccuSense® soil sensor
  • AnyWare™ plus silverware basket
  • Designed, engineered and assembled in the USA
  • ENERGY STAR® qualified
  • Features sani-rinse option
  • Heated air dry
  • Includes 1-hour wash, normal, heavy and high temperature wash
  • Remembers the last cycle
  • Soak and clean cycle

Whirlpool Gold® 23-7/8 in. 4-Cycle 5-Option Full Console Dishwasher

WWDF520PAD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Gold®
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
55 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Material
Plastic
Handle Type
Pocket
Height
34-1/2 in
Lead Law Compliant
Yes
NSF Certified
Yes
Number of Settings
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
24-1/2 in

Starting at
$493.0
EACH
  • QUANTITY