• Cart

DESCRIPTION

Whirlpool 24-1/8 in. 3-Cycle Portable Dishwasher

WWDP350PAA

Color Finish

 

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
26-1/2 in
Height
37 in
Lead Law Compliant
Yes
Width
24-1/8 in

Starting at
Call for Pricing
  • QUANTITY