DESCRIPTION

Whirlpool 24.5 cf Side-By-Side Counter Refrigerator

WWRS965CIA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Black Ice
Color Finish Category
Blacks
Depth
31-1/8 in
Height
69-1/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY