DESCRIPTION

Whirlpool Gold® 24.5 CF Side-By-Side Counter Refrigerator

WWRS965CIAH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Gold®
Color Finish
White
Color Finish Category
Whites
Depth
31-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-1/4 in
Lead Law Compliant
Yes
Volts
120V
Width
35-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY