DESCRIPTION

  • Decibel Rating (dB): 51
  • Number of cycles: 5

Whirlpool 24 in. 15 Amp 5-Cycle 5-Option Tall Tube Dishwasher

WWDF750SAYM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-1/2 in
Energy Star Compliant
Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY