24 in. 51 Bottles Wine Cooler in Stainless Steel/Black
24 in. 51 Bottles Wine Cooler in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LED interior lighting - keep drinks looking as good as they taste
- Light is cast inside so everything looks like it’s supposed to
- Single-temperature controlled zone - custom temperature selection allows you to store wine the way you prefer
- High temperature alarm
- Black cabinet
- Door open alarm
- Wood rack fronts
- Wine storage - conveniently store up to 51 bottles of wine in a designated area
- Towel bar handle
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 51 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- No
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 6
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Volts:
- 115V
- Width:
- 23-13/16 in