• Cart

DESCRIPTION

Whirlpool 24.93 cf Side-by-Side Refrigerator with Greater Capacity

WWRS325FNA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
34-5/8 in
Energy Star Compliant
No
Handle Material
Metal
Height
68-7/8 in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY