DESCRIPTION

Whirlpool 25 cf Side-By-Side Refrigerator with Dispenser

WGSC25C6EY

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
31-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
71-5/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY