DESCRIPTION

Whirlpool Gold® 25 CF Side-By-Side Refrigerator

WWRS965CIAM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Gold®
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
31-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-1/4 in
Lead Law Compliant
Yes
Volts
120V
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY