This product requires certification to purchase.

26-7/8 in. Trim Kit in Stainless Steel

This product has been replaced by

No image available
27 TRIM KIT FOR 1.5 CU FT MW W/ CONVECT
Manufacturer Part #MTK1527PZ
You last purchased this on
 
Whirlpool

26-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #WMKC2157AS
  • Item #4708243
  • Manufacturer Part #MKC2157AS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
27 TRIM KIT FOR 1.5 CU FT MW W/ CONVECT
Manufacturer Part #MTK1527PZ
Whirlpool

26-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #WMKC2157AS
  • Item #4708243
  • Manufacturer Part #MKC2157AS
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Allows for built-in installation of the countertop microwave oven either into an existing cabinet or over a single built-in oven
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1.5 cu ft Countertop Microwave Oven
Capacity:
1.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1-3/16 in
Material:
Stainless Steel
Microwave Type:
Conventional Microwave Oven
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Width:
26-7/8 in