26 in. 2.90 cu. ft. Electric Top Load Washer in White
26 in. 2.90 cu. ft. Electric Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Deep-Water Wash System
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.90 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 26 in
- Energy Factor:
- 8.5
- Energy Star Compliant:
- No
- Height:
- 44-1/2 in
- Maximum Capacity:
- 2.9 cu ft
- Number of Settings:
- 5
- Power Source:
- Electric
- RPM:
- 700
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in