23-1/2 in. 11.3 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Stainless Steel

This product has been replaced by

3 RACK TOSS N GO FID
Whirlpool 3 RACK TOSS N GO FID
Manufacturer Part #WDT750SAKV
You last purchased this on
 
Whirlpool

23-1/2 in. 11.3 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3 RACK TOSS N GO FID
Whirlpool 3 RACK TOSS N GO FID
Manufacturer Part #WDT750SAKV
Whirlpool

23-1/2 in. 11.3 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Stainless Steel

  • Fast #
  • Part #WURB551WNGZ
  • Item #7264882
  • Manufacturer Part #URB551WNGZ
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinet edge electronic controls - adjust the refrigerator's settings with controls that are out of the way but still easy to access, clearing up even more space for groceries
  • Frameless glass shelves - get edge-to-edge storage that's easy to clean
  • Counter depth design - fits virtually flush with the countertop, providing up to 6 inches of additional kitchen space
  • Energy Star® Rated
  • Full-width door bin - store shorter items like condiment jars and canned drinks
  • Full-width butter compartment - get plenty of convenient storage for foods like butter or cheese
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
11.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
27-15/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
3.43 cu ft
Green Product:
Yes, Energy Star
Handle Material:
Metal
Height:
74-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
7.88 cu ft
Refrigerator Type:
Bottom Mount Freezer, Counter Depth, Full
UL Listed:
No
Volts:
120V
Width:
23-1/2 in