DESCRIPTION

Whirlpool Duet® 27 in. 4.3 cf 11-Cycle Front Load Washer

WWFW95HEX

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Capacity
4.3 cu ft
Collection
Duet®
Color Finish
White
Color Finish Category
Whites
Depth
32-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-1/2 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
27 in

Starting at
Call for Pricing
  • QUANTITY