DESCRIPTION

  • Advanced moisture sensing
  • Capacity: 7.4 cu ft
  • EcoBoost™ option
  • Quad baffles
  • Stainless steel dryer drum with sound-dampening technology
  • Static reduce option
  • Steam refresh cycle
  • Tap touch controls with memory
  • Wrinkle Shield™ option

Whirlpool 27 in. 7.4 cf 10-Cycle Gas Front Load Dryer with Advanced Moisture Sensing

WWGD92HEF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BTU
20000
CEC Compliant
For Sale in CA
Capacity
7.4 cu ft
Color Finish
Chrome Shadow
Color Finish Category
Chromes
Depth
31 in
Energy Star Compliant
No
Height
39 in
Interior Light
Yes
Power Source
Gas
UL Listed
No
Width
27 in

Starting at
Call for Pricing
  • QUANTITY