DESCRIPTION

  • AccuFresh™ dual cooling system
  • Adaptive defrost, flexible storage, fast ice option, measured fill, pizza pocket and adjustable gallon door drawers
  • EasyGlide bin, freezer divider and tri-freezer system
  • EasyView™ triple crisper system
  • FreshFlow™ produce preserver and air filter
  • FreshStor™ refrigerated drawer
  • In-Door-Ice® system
  • MicroEdge® shelves
  • PUR® Water Filtration System
  • Panoramic LED Lighting

Whirlpool 28 cf French Door Bottom Mount Refrigerator with Ice Maker

WWRX988SIB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
35-11/16 in
Energy Star Compliant
No
Height
70-1/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY