29-1/2 in. 19.68 cu. ft. French Door Full Refrigerator in Fingerprint Resistant Stainless Steel
29-1/2 in. 19.68 cu. ft. French Door Full Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Store fruits and vegetables in their ideal environment
- Tuck Shelf
- Humidity-Controlled Crispers
- Simplify cleanup with shelves that help contain spills and prevent liquids from leaking below
- Keep fruits and veggies in the ideal environment to help produce stay fresher longer
- Spillproof Glass Shelves
- FreshFlow™ Produce Preserver
- Make room for tall items. The front adjusts and slides out of the way, creating space for things like a 2-liter bottle or large salad bowl
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.68 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic
- Depth:
- 34-5/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Filter Type:
- Water
- Freezer Capacity (Cu Ft):
- 6.34 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Height:
- 68-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 55
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.34 cu ft
- Refrigerator Type:
- French Door, Full
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 29-1/2 in