29-3/4 in. Trim Kit in Black Stainless
This product has been replaced by
Manufacturer Part #MTK2230PV
29-3/4 in. Trim Kit in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- WMC50522AS Countertop Microwave
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 1 in
- Height:
- 18-22/25 in
- Product Type:
- Trim Kit
- Width:
- 29-3/4 in