29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
29-7/8 in. Electric 4-Burner Coil Freestanding Range in White
Package Quantity Info:
EA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 4.8 Cu. Ft. Capacity
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Coil
- Capacity:
- 4.8 cu ft
- Coating:
- Porcelain
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 27-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Height:
- 47-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 2.4
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Handles:
- Two Handle
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2400 W
- Weight:
- 136 lb
- Width:
- 29-7/8 in