29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Heritage Stainless Steel
This product has been replaced by
Manufacturer Part #WFES3030RS
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Heritage Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep Warm Setting: Keep dishes from getting cold with this setting that delivers low heat to the oven.
- Keep an eye on your meal through the large oven window.
- FlexHeat™ Dual Radiant Element: Get two elements in one with a 6" inner ring that's great for smaller pots and pans and a 9" expandable outer ring that makes room for larger cookware.
- #1 Selling Appliance Brand in the U.S.A.
- Wiping up spills is simple with the ceramic glass cooktop
- Upswept SpillGuard™ Cooktop: Clean up faster with a cooktop that has raised edges to help contain spills.
- Control Lock Mode: Disable the control panel to avoid unintended use.
- Closed Door Broiling: Maintain the optimal broiling temperature for food while still keeping the kitchen comfortable using this broiling temperature management system.
- Whirlpool Corporation started in 1911 as a small company in Benton Harbor, Michigan. Today we are a global home appliance business selling products around the world. We are proud of our American heritage and ingenuity that have driven innovation for over 100 years.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Heritage Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 27-3/4 in
- ETL Listed:
- No
- Handle Material:
- Metal
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Glass
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Handles:
- Single Handle
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 29-7/8 in