29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

This product has been replaced by

No image available
FS RNGE SS 30 ELEC
Manufacturer Part #WFES3330RS
You last purchased this on
 
Whirlpool

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
FS RNGE SS 30 ELEC
Manufacturer Part #WFES3330RS
Whirlpool

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

  • Fast #
  • Part #WWFE505W0JS
  • Item #7963528
  • Manufacturer Part #WFE505W0JS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.

Product Details

  • Skip preheating and cook frozen favorites like pizza in fewer steps with preprogrammed settings.
  • Keep food warm on the cooktop while you’re finishing the rest of the meal using this low-powered center element.
  • Get two elements in one with a 6" inner ring that's great for smaller pots and pans and a 9" expandable outer ring that makes room for larger cookware.
  • Disable the control panel to avoid unintended use and easily clean the controls.
  • Available in black stainless and stainless finishes that are easy to clean and resist fingerprints and smudges.
  • Maintain the optimal broiling temperature for food while still keeping the kitchen comfortable using this broiling temperature management system.
  • Keep an eye on your meal and track cooking progress through the Large Oven Window.
  • Keep dishes from getting cold with a setting that delivers low heat to the oven, so your meal is ready when you are.
  • Easily cook large meals with 5.3 cu. ft. capacity
  • Use the Steam Clean option periodically to clean up after everyday light spills on the bottom of the oven using only heat and 1-1/4 cups of water-no harsh chemicals or cleaners needed.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
Burner Type:
Smoothtop
Capacity:
5.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
27-3/4 in
Display Type:
Digital
ETL Listed:
No
Handle Material:
Metal
Handle Type:
Contoured
Height:
47-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
No
Light Bulb Type:
Incandescent
Maximum Capacity:
5.3 cu ft
Number of Burners:
5
Number of Elements:
5
Number of Lights:
1
Number of Shelves:
2
Power Source:
Electric
Product Type:
Range
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120/240V
Watts:
8000 W
Weight:
151 lb
Width:
29-7/8 in