29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Black on Stainless
This product has been replaced by
Manufacturer Part #WFG505M0MS
29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Black on Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8,000 BTU Middle Burner
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 52500
- Burner Type:
- Sealed
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27-1/5 in
- Display Type:
- Digital
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 46-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 15
- Maximum Capacity:
- 5.1 cu ft
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in