29 in. 7.0 cu. ft. Electric Dryer in White
29 in. 7.0 cu. ft. Electric Dryer in White
Package Quantity Info:
EA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Timed Dry
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 28-1/4 in
- Energy Star Compliant:
- No
- Height:
- 43 in
- Interior Light:
- Yes
- Material:
- Metal
- Maximum Capacity:
- 7 cu ft
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Weight:
- 109 lb
- Width:
- 29 in