DESCRIPTION

Whirlpool 3-Cycle 4-Option Tall Tube Dishwasher

WWDF310PAA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY