30 in. Convertible Range Hood in Stainless Steel
30 in. Convertible Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Deluxe hood sound levels
- Incandescent lighting
- FIT system ensures seamless install
- Includes 3-1/4" x 10" damper
- Duct free
- Features powerful variable-speed, 225 CFM fan
- Hidden vent
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Kitchen
- CEC Compliant:
- For Sale in CA
- CFM:
- 270 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Decibel Rating (dB):
- 69.5 dB
- Depth:
- 18-1/2 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Filter Type:
- Grease
- Green Product:
- Yes, Energy Star
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Sones:
- 7.1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 29-15/16 in