30 in. wide. 18.2 cf Freestanding Topmount Refrigerator in Monochromatic Stainless Steel

Part #WWRT138FZDM  |  Item #5025327  |  Manufacturer Part #WRT138FZDM

$961.33 EACH
(Pricing is for Monochromatic Stainless Steel)

Color/Finish: Monochromatic Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes Flexi-Slide™ bin
  • Electronic temperature controls
  • EZ connect ice maker compatible
  • Clear, humidity controlled crispers
  • ENERGY STAR® qualified

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Monochromatic Stainless Steel

Color Finish Category: Stainless Steel

Depth: 33-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.1 cu ft

Green: [Yes, Energy Star]

Height: 65-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 13.14 cu ft

Refrigerator Type: Top Mount Freezer

Type: WWRT138FZDM

UL Listed: Yes

Volts: 115V

Width: 30 in