DESCRIPTION

  • Built-in oven compatible
  • Dishwasher safe enamel steel grates
  • Dishwasher safe knobs
  • Gas-on-stainless cooktop is 30"

Whirlpool 31-7/16 in. 4-Burner Gas Cooktop

WW3CG3014X

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
10500
Color Finish
Black
Color Finish Category
Blacks
Depth
21-1/4 in
Fuel Type
Natural Gas
Height
3-1/8 in
Material
Stainless Steel
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY