31-9/16 in. 4.5 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #WFW5605MW
31-9/16 in. 4.5 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4.5 cu. ft. Capacity
- ENERGY STAR® Certified
- Load & Go™ Dispenser
- Single Load Dispenser
- Quick Wash Cycle
- Cold Wash Cycle
- Steam Clean Option
- Intuitive Controls
- Smooth Wave Stainless Steel Wash Basket
- Closet-Depth Fit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-9/16 in
- Energy Factor:
- 2.76
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-5/8 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 37
- Number of Settings:
- 14
- Power Source:
- Electric
- RPM:
- 1160
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 210 lb
- Width:
- 27 in