35-5/8 in. 20 cu. ft. Counter Depth French Door Full Refrigerator in Fingerprint Resistant Black Stainless
35-5/8 in. 20 cu. ft. Counter Depth French Door Full Refrigerator in Fingerprint Resistant Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dispenser Control Lock
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 29-3/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.62 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.38 cu ft
- Refrigerator Type:
- Counter Depth, French Door, Full
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 35-5/8 in