DESCRIPTION

  • AccuSimmer® plus element
  • Built-in oven compatible
  • Easy-wipe ceramic glass cooktop
  • Five element electric cooktop is 36"
  • Hot surface indicator light and control lock
  • Versatile heating power for quick boiling and easy simmering

Whirlpool 36-1/4 in. 5-Burner Ceramic Glass Radiant Cooktop with 5 Radiant Elements

WG9CE3675X

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-3/4 in
Height
3-3/4 in
Material
Ceramic Glass
Power Source
Electric
UL Listed
Yes
Volts
240V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY