Whirlpool Duet® 38-3/4 in. 4.5 cf Steam Front Load Washer WWFW95HED

DESCRIPTION

Whirlpool Duet® 38-3/4 in. 4.5 cf Steam Front Load Washer

WWFW95HED

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Capacity
4.5 cu ft
Collection
Duet®
Color Finish
Chrome Shadow
Color Finish Category
Chromes
Depth
33-5/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-3/4 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS