• Cart

Whirlpool Duet® 39 in. 7.3 cf Natural Gas Steam Dryer WWGD95HED

DESCRIPTION

Whirlpool Duet® 39 in. 7.3 cf Natural Gas Steam Dryer

WWGD95HED

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
7.3 cu ft
Collection
Duet®
Color Finish
White
Color Finish Category
Whites
Depth
31 in
Energy Star Compliant
No
Height
39 in
Interior Light
No
Number of Settings
10
Power Source
Gas
UL Listed
No
Width
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS