• Cart

DESCRIPTION

  • Stainless steel wash basket

Whirlpool Duet® 4.3 cf 38 in. Front Load Washer

WWFW96HEA

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
4.3 cu ft
Collection
Duet®
Color Finish
White
Color Finish Category
Whites
Depth
32-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY