• Cart

DESCRIPTION

  • Advanced moisture sensing
  • Capacity: 7 cu ft
  • Designed, engineered and assembled in the USA
  • EcoBoost™ option
  • Estimated time remaining LED display
  • Includes steam refresh and sanitize cycles
  • Intuitive touch front controls with memory
  • Quad baffles
  • Static reduce option
  • Wrinkle shield™ plus option with steam

Whirlpool Cabrio® 42-1/4 in. 8.8 cf High Efficiency Electric Steam Dryer

WWED8500D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
30
CEC Compliant
For Sale in CA
Capacity
8.8 cu ft
Collection
Cabrio®
Color Finish
White
Color Finish Category
Whites
Depth
32-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
42-1/4 in
Interior Light
Yes
Number of Settings
23
Power Source
Electric
Type
Front Load Dryer
UL Listed
Yes
Volts
240V
Width
29 in

Starting at
Call for Pricing
  • QUANTITY