• Cart

DESCRIPTION

  • Capacity: 4.8 cu ft
  • Counter depth range
  • EasyView™ large oven window
  • High-heat self-cleaning system

Whirlpool 47-7/8 x 29-7/8 in. 4.8 cf Electric Freestanding Range with Self-Cleaning System

WWFC340S0E

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
4.8 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
27-3/4 in
ETL Listed
No
Height
47-7/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
120/240V
Watts
3400
Width
30 in

Starting at
Call for Pricing
  • QUANTITY