• Cart

DESCRIPTION

  • Capacity: 4.8 cu ft
  • Counter depth range
  • Easy-wipe ceramic glass cooktop
  • EasyView™ large oven window
  • FlexHeat™ element

Whirlpool 47-7/8 x 29-7/8 in. 4.8 cf Freestanding Electric Range with Dual Radiant Element

WWFE320M0E

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-3/4 in
ETL Listed
No
Height
47-7/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
120/240V
Watts
3400
Width
30 in

Starting at
Call for Pricing
  • QUANTITY