DESCRIPTION

  • AccuBake temperature management system
  • Two wire racks

Whirlpool 6.2 cf 30 in. Self Cleaning Free Standing Electric Convection Range

WWFE710H0A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
6.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-3/4 in
Height
46-7/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY