• Cart

DESCRIPTION

  • AquaLift® self-cleaning technology
  • Convection conversion
  • FlexHeat™ triple radiant element
  • Frozen Bake™ technology
  • Large oven window
  • True convection cooking

Whirlpool 6.4 cf Slide-In Electric Range

WWEE745H0F

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
6.4 cu ft
Color Finish
White Ice
Color Finish Category
Whites
Height
36 in
Installation Type
Slide-in
Interior Light
No
Power Source
Electric
UL Listed
Yes
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY