DESCRIPTION

Whirlpool 6-Cycle 6-Option Tall Tube Built-In Dishwasher

WWDT710PAY

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
White Ice
Color Finish Category
Whites
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY