6 ft. Dishwasher Power Supply Kit in Black
6 ft. Dishwasher Power Supply Kit in Black
Frequently Purchased Together
Product Details
- Everything you need for easy installation
- Cord has a space saving plug
- Fits most major brands
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5 in
- Energy Star Compliant:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 6 ft
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Dishwasher Power Supply Kit