6 in. Round Make-Up Air Kit
6 in. Round Make-Up Air Kit
Frequently Purchased Together
Product Details
Product Details
- Pulls outside air back into the home
- Works with all hoods greater than 400 CFM
- For use with 6" venting applications
Documents
Specifications
- ADA Compliant:
- No
- CFM:
- 400 ft3/min
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 8-1/2 in
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Width:
- 10-1/2 in