• Cart

DESCRIPTION

  • Advanced moisture sensing
  • EcoBoost™ option
  • Quad baffles
  • Quick dry cycle
  • Steam refresh cycle
  • Tap touch controls with memory

Whirlpool 7.4 cf Gas Dryer with Quick Dry Cycle

WWGD85HEF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
7.4 cu ft
Color Finish
Chrome Shadow
Color Finish Category
Chromes
Depth
31 in
ETL Listed
No
Energy Star Compliant
No
FM Approved
No
Height
39 in
IAPMO Listed
No
Interior Light
No
NSF Certified
No
Power Source
Electric, Gas
Type
Front Load Washer
UL Listed
Yes
Width
27 in

Starting at
Call for Pricing
  • QUANTITY